Skip to content Skip to navigation menu
Gar-Fil® Self-Lubricating Bushing

FM090095-080

Gar-Fil® Self-Lubricating Bushing
Item #103312952
  • 90 mm ID x 95 mm OD x 80 mm Long
  • Gar-Fil® Self-Lubricating Bushing
Gar-Fil® Self-Lubricating Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90 mm ID x 95 mm OD x 80 mm Long
  • Gar-Fil® Self-Lubricating Bushing

description

  • GAR-FIL bearings feature a proprietary filled PTFE liner which is securely bonded to the epoxy-glass filament wound composite backing. This unique liner was developed to provide maximum bearing life without lubrication.

features

  • Maximum Application Versatility GAR-FIL bearings can take static or dynamic loads as high as 20,000 psi (140N mm²). These bearings provide excellent wear resistance and tolerance of surface fatigue stress in most applications involving frequent or contin
  • Tough, Borable Bearing Surface. The bearing surface of GAR-FIL bearings is resistant to damage, both during assembly and in service. It can also tolerate dirty environment since some foreign material can be embedded in the liner without causing damage to
  • Excellent Chemical Resistance. GAR-FIL bearings can be used in the presence of a wide range of corrosive and noncorrosive fluids, including mild acids, alcohol, hydraulic oils, water lubricating oils, many chemicals, detergents, and others.
Bore Type Round Bore
Shaft Dia. [Min] 89.965 mm
Inch/Metric Metric
I.D. 90 mm
O.D. 95 mm
Temperature Range [Min] -320 °F
Groove Type No Groove
Length 80.000 mm
Temperature Range [Max] 400 °F
Has Flange No
Shaft Dia. [Max] 90 mm
Material Gar-Fil® Self-Lubricating
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison