- 35 mm ID x 40 mm OD x 30 mm Long
- Gar-Fil® Self-Lubricating Bushing
description
- GAR-FIL bearings feature a proprietary filled PTFE liner which is securely bonded to the epoxy-glass filament wound composite backing. This unique liner was developed to provide maximum bearing life without lubrication.
features
- Maximum Application Versatility GAR-FIL bearings can take static or dynamic loads as high as 20,000 psi (140N mm²). These bearings provide excellent wear resistance and tolerance of surface fatigue stress in most applications involving frequent or contin
- Tough, Borable Bearing Surface. The bearing surface of GAR-FIL bearings is resistant to damage, both during assembly and in service. It can also tolerate dirty environment since some foreign material can be embedded in the liner without causing damage to
- Excellent Chemical Resistance. GAR-FIL bearings can be used in the presence of a wide range of corrosive and noncorrosive fluids, including mild acids, alcohol, hydraulic oils, water lubricating oils, many chemicals, detergents, and others.
| I.D. | 35 mm |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Temperature Range [Min] | -320 °F |
| Has Flange | No |
| Length | 30.000 mm |
| Shaft Dia. [Max] | 35 mm |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. [Min] | 34.975 mm |
| Material | Gar-Fil® Self-Lubricating |
| O.D. | 40 mm |
| Weight | 0.037 LB |

