- Inch
- 2.25 - 2.26 in Inner Diameter
- 3.24 - 3.25 in Outer Diameter
- 0.091 - 0.093 in Thickness
- PTFE Material
| Temperature Range [Max] | 536 °F |
| Dowel Hole Diameter [Min] | 0.192 in |
| I.D. Range | 2.25 to 2.26 in |
| Dowel Hole Diameter [Max] | 0.202 in |
| Lubrication | Self-Lubricating |
| Housing Recess Depth [Max] | 0.08 in |
| Inch/Metric | Inch |
| Thickness [Max] | 0.093 in |
| Pitch Circle Diameter [Max] | 2.755 in |
| Pitch Circle Diameter [Min] | 2.745 in |
| O.D. Range | 3.24 to 3.25 in |
| Housing Recess Depth [Min] | 0.07 in |
| Thickness [Min] | 0.091 in |
| Max. Dynamic Pressure | 20,000 psi |
| Material | PTFE |
| Temperature Range [Min] | -328 °F |
| Max. Static Pressure | 36,000 psi |
| Weight | 0.105 LB |

