- Inch
- 1.375 - 1.385 in Inner Diameter
- 2.24 - 2.25 in Outer Diameter
- 0.061 - 0.063 in Thickness
- PTFE Material
| Inch/Metric | Inch |
| Thickness [Max] | 0.063 in |
| Housing Recess Depth [Min] | 0.04 in |
| Lubrication | Self-Lubricating |
| Temperature Range [Min] | -328 °F |
| Pitch Circle Diameter [Max] | 1.817 in |
| Thickness [Min] | 0.061 in |
| Housing Recess Depth [Max] | 0.05 in |
| Max. Dynamic Pressure | 20,000 psi |
| Material | PTFE |
| Temperature Range [Max] | 536 °F |
| I.D. Range | 1.375 to 1.385 in |
| Dowel Hole Diameter [Min] | 0.161 in |
| Dowel Hole Diameter [Max] | 0.171 in |
| Max. Static Pressure | 36,000 psi |
| O.D. Range | 2.24 to 2.25 in |
| Pitch Circle Diameter [Min] | 1.807 in |
| Weight | 0.039 LB |

