- Metric
- 81 - 81.5 mm Inner Diameter
- 119.5 - 120 mm Outer Diameter
- PTFE Material
| Lubrication | Self-Lubricating |
| Max. Static Pressure | 36,000 psi |
| Material | PTFE |
| O.D. Range | 119.5 to 120 mm |
| Location Diameter [Min] | 109.5 mm |
| I.D. Range | 81 to 81.5 mm |
| I.D. | 81 - 81.5 mm |
| Inch/Metric | Metric |
| Location Diameter [Max] | 110 mm |
| Max. Dynamic Pressure | 20,000 psi |
| Temperature Range [Min] | -328 °F |
| Flange Diameter [Min] | 84.86 mm |
| Temperature Range [Max] | 536 °F |
| Flange Diameter [Max] | 85 mm |
| Weight | 0.2 LB |

