- Metric
- 71 - 71.5 mm Inner Diameter
- 109.5 - 110 mm Outer Diameter
- PTFE Material
| Temperature Range [Min] | -328 °F |
| Max. Dynamic Pressure | 20,000 psi |
| Inch/Metric | Metric |
| Temperature Range [Max] | 536 °F |
| Material | PTFE |
| Max. Static Pressure | 36,000 psi |
| Flange Diameter [Max] | 75 mm |
| Flange Diameter [Min] | 74.88 mm |
| I.D. Range | 71 to 71.5 mm |
| Lubrication | Self-Lubricating |
| Location Diameter [Max] | 100 mm |
| I.D. | 71 - 71.5 mm |
| O.D. Range | 109.5 to 110 mm |
| Location Diameter [Min] | 99.5 mm |
| Weight | 0.19 LB |

