- Metric
- 61 - 61.5 mm Inner Diameter
- 94.5 - 95 mm Outer Diameter
- PTFE Material
| Material | PTFE |
| Flange Diameter [Min] | 64.88 mm |
| Temperature Range [Min] | -328 °F |
| Max. Dynamic Pressure | 20,000 psi |
| Location Diameter [Min] | 84.5 mm |
| Max. Static Pressure | 36,000 psi |
| Flange Diameter [Max] | 65 mm |
| O.D. Range | 94.5 to 95 mm |
| Temperature Range [Max] | 536 °F |
| Lubrication | Self-Lubricating |
| Inch/Metric | Metric |
| I.D. | 61 - 61.5 mm |
| Location Diameter [Max] | 85 mm |
| I.D. Range | 61 to 61.5 mm |
| Weight | 0.0 LB |

