- Metric
- 51 - 51.5 mm Inner Diameter
- 84.5 - 85 mm Outer Diameter
- PTFE Material
| Material | PTFE |
| Flange Diameter [Max] | 55 mm |
| O.D. Range | 84.5 to 85 mm |
| I.D. Range | 51 to 51.5 mm |
| Location Diameter [Max] | 75 mm |
| Flange Diameter [Min] | 54.88 mm |
| I.D. | 51 - 51.5 mm |
| Temperature Range [Min] | -328 °F |
| Inch/Metric | Metric |
| Max. Static Pressure | 36,000 psi |
| Max. Dynamic Pressure | 20,000 psi |
| Location Diameter [Min] | 74.5 mm |
| Lubrication | Self-Lubricating |
| Temperature Range [Max] | 536 °F |
| Weight | 0.15 LB |

