- Metric
- 40.2 - 40.7 mm Inner Diameter
- 74.5 - 75 mm Outer Diameter
- PTFE Material
| I.D. | 40.2 - 40.7 mm |
| Material | PTFE |
| Temperature Range [Min] | -328 °F |
| Location Diameter [Min] | 64.5 mm |
| Inch/Metric | Metric |
| Location Diameter [Max] | 65 mm |
| I.D. Range | 40.2 to 40.7 mm |
| O.D. Range | 74.5 to 75 mm |
| Max. Dynamic Pressure | 20,000 psi |
| Temperature Range [Max] | 536 °F |
| Max. Static Pressure | 36,000 psi |
| Lubrication | Self-Lubricating |
| Flange Diameter [Max] | 44 mm |
| Flange Diameter [Min] | 43.9 mm |
| Weight | 0.0 LB |

