- Metric
- 101 - 101.5 mm Inner Diameter
- 139.5 - 140 mm Outer Diameter
- PTFE Material
| Inch/Metric | Metric |
| Flange Diameter [Max] | 105 mm |
| O.D. Range | 139.5 to 140 mm |
| Location Diameter [Min] | 129.5 mm |
| Flange Diameter [Min] | 104.86 mm |
| Temperature Range [Max] | 536 °F |
| Max. Static Pressure | 36,000 psi |
| Material | PTFE |
| Lubrication | Self-Lubricating |
| Temperature Range [Min] | -328 °F |
| I.D. | 101 - 101.5 mm |
| Max. Dynamic Pressure | 20,000 psi |
| I.D. Range | 101 to 101.5 mm |
| Location Diameter [Max] | 130 mm |
| Weight | 0.0 LB |

