- Metric
- 20 mm Inner Diameter
- 23 mm Outer Diameter
- 22 mm Length
- PBT Material
| Inch/Metric | Metric |
| Material | PBT |
| I.D. | 20 mm |
| O.D. | 23 mm |
| Temperature Range [Max] | 340 °F |
| Length | 22.000 mm |
| Max. Static Pressure | 7,000 psi |
| Lubrication | Self-Lubricating |
| Temperature Range [Min] | -60 °F |
| Weight | 0.0 LB |

