- Metric
- 20 mm Inner Diameter
- 23 mm Outer Diameter
- 12 mm Length
- PTFE Material
| O.D. | 23 mm |
| Temperature Range [Min] | -328 °F |
| Material | PTFE |
| Length | 12.000 mm |
| I.D. | 20 mm |
| Temperature Range [Max] | 536 °F |
| Max. Static Pressure | 20,000 psi |
| Inch/Metric | Metric |
| Max. Dynamic Pressure | 20,000 psi |
| Lubrication | Self-Lubricating |
| Weight | 0.0 LB |

