- Metric
- 16 mm Inner Diameter
- 18 mm Outer Diameter
- 12 mm Length
- PTFE Material
| Temperature Range [Min] | -328 °F |
| Material | PTFE |
| Max. Static Pressure | 36,000 psi |
| Max. Dynamic Pressure | 20,000 psi |
| Bore Type | Round Bore |
| I.D. | 16 mm |
| Inch/Metric | Metric |
| Flange Thickness | 1 mm |
| Groove Type | No Groove |
| Has Flange | Yes |
| Temperature Range [Max] | 536 °F |
| Length | 12.000 mm |
| Lubrication | Self-Lubricating |
| O.D. | 18 mm |
| Weight | 0.013 LB |

