- Metric
- 14 mm Inner Diameter
- 16 mm Outer Diameter
- 17 mm Length
- PTFE Material
| O.D. | 16 mm |
| I.D. | 14 mm |
| Material | PTFE |
| Temperature Range [Min] | -328 °F |
| Max. Static Pressure | 20,000 psi |
| Temperature Range [Max] | 536 °F |
| Max. Dynamic Pressure | 20,000 psi |
| Length | 17.000 mm |
| Lubrication | Self-Lubricating |
| Inch/Metric | Metric |
| Weight | 0.02 LB |

