- Metric
- 6 mm Inner Diameter
- 8 mm Outer Diameter
- 6 mm Length
- Solid-Polymer Material
| Max. Dynamic Pressure | 6,000 psi |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Material | Solid-Polymer |
| Temperature Range [Max] | 284 °F |
| O.D. | 8 mm |
| Lubrication | Self-Lubricating |
| Length | 6.000 mm |
| I.D. | 6 mm |
| Max. Static Pressure | 12,000 psi |
| Weight | 0.0 LB |

