- Inch
- 6 in Inner Diameter
- 6.187 in Outer Diameter
- 2.5 in Length
- PTFE Material
| Temperature Range [Min] | -328 °F |
| Lubrication | Self-Lubricating |
| I.D. | 6 in |
| Material | PTFE |
| O.D. | 6.187 in |
| Max. Dynamic Pressure | 20,000 psi |
| Length | 2 1/2 in |
| Temperature Range [Max] | 536 °F |
| Max. Static Pressure | 36,000 psi |
| Inch/Metric | Inch |
| Weight | 2.0 LB |

