Skip to content Skip to navigation menu
GGB88DU28

88DU28

Self-Lubricating DU® Cylindrical Bushing
Item #111461235
  • Inch
  • 5.5 in Inner Diameter
  • 5.687 in Outer Diameter
  • 1.75 in Length
  • PTFE Material
GGB88DU28
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 5.5 in Inner Diameter
  • 5.687 in Outer Diameter
  • 1.75 in Length
  • PTFE Material
Temperature Range [Min] -328 °F
Temperature Range [Max] 536 °F
I.D. 5 1/2 in
Length 1 3/4 in
Max. Dynamic Pressure 20,000 psi
Inch/Metric Inch
O.D. 5.687 in
Material PTFE
Max. Static Pressure 36,000 psi
Lubrication Self-Lubricating
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison