- Inch
- 5 in Inner Diameter
- 5.187 in Outer Diameter
- 3.688 in Length
- PTFE Material
| I.D. | 5 in |
| Max. Dynamic Pressure | 20,000 psi |
| Lubrication | Self-Lubricating |
| Inch/Metric | Inch |
| Temperature Range [Min] | -328 °F |
| O.D. | 5.187 in |
| Length | 3.688 in |
| Material | PTFE |
| Temperature Range [Max] | 536 °F |
| Max. Static Pressure | 20,000 psi |
| Weight | 1.701 LB |

