- Metric
- 75.14 mm Inner Diameter
- 80 mm Length
- PTFE Material
| Inch/Metric | Metric |
| Material | PTFE |
| Length | 80.000 mm |
| Lubrication | Self-Lubricating |
| I.D. | 75.14 mm |
| Temperature Range [Max] | 536 °F |
| Max. Static Pressure | 36,000 psi |
| Temperature Range [Min] | -328 °F |
| Max. Dynamic Pressure | 20,000 psi |
| Weight | 393.0 LB |

