Skip to content Skip to navigation menu
GGB7080350HSG

7080350HSG

Self-Lubricating Metric HSG™ Cylindrical Bushing
Item #102756160
  • Metric
  • 70 mm Inner Diameter
  • 80 mm Outer Diameter
  • 350 mm Length
  • PTFE Material
GGB7080350HSG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 70 mm Inner Diameter
  • 80 mm Outer Diameter
  • 350 mm Length
  • PTFE Material
Max. Dynamic Pressure 20,000 psi
Lubrication Self-Lubricating
Inch/Metric Metric
Length 350.000 mm
Temperature Range [Max] 320 °F
Max. Static Pressure 60,000 psi
Material PTFE
Temperature Range [Min] -320 °F
I.D. 70 mm
O.D. 80 mm
Weight 1.742 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison