Skip to content Skip to navigation menu
GGB606560GF

606560GF

Self-Lubricating Metric GAR-FIL® Cylindrical Bushing
Item #106074937
  • Metric
  • 60 mm Inner Diameter
  • 65 mm Outer Diameter
  • 60 mm Length
  • PTFE Material
GGB606560GF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 60 mm Inner Diameter
  • 65 mm Outer Diameter
  • 60 mm Length
  • PTFE Material
O.D. 65 mm
Material PTFE
Temperature Range [Max] 400 °F
Lubrication Self-Lubricating
Temperature Range [Min] -320 °F
I.D. 60 mm
Length 60.000 mm
Max. Static Pressure 20,000 psi
Inch/Metric Metric
Max. Dynamic Pressure 20,000 psi
Weight 0.123 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison