- Inch
- 3.5 in Inner Diameter
- 3.687 in Outer Diameter
- 4 in Length
- PTFE Material
| Lubrication | Self-Lubricating |
| O.D. | 3.687 in |
| Temperature Range [Min] | -328 °F |
| Temperature Range [Max] | 536 °F |
| Max. Dynamic Pressure | 20,000 psi |
| Max. Static Pressure | 36,000 psi |
| I.D. | 3 1/2 in |
| Length | 4 in |
| Material | PTFE |
| Inch/Metric | Inch |
| Weight | 1.139 LB |

