- Inch
- 3.25 in Inner Diameter
- 3.438 in Outer Diameter
- 5 in Length
- POM Material
| Temperature Range [Max] | 210 °F |
| I.D. | 3 1/4 in |
| O.D. | 3.438 in |
| Max. Dynamic Pressure | 10,000 psi |
| Length | 5 in |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Max. Static Pressure | 20,000 psi |
| Material | POM |
| Weight | 1.389 LB |

