- Inch
- 3 in Inner Diameter
- 2.25 in Length
- POM Material
| Max. Dynamic Pressure | 10,000 psi |
| Material | POM |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| I.D. | 3 in |
| Length | 2 1/4 in |
| Temperature Range [Max] | 210 °F |
| Max. Static Pressure | 20,000 psi |
| Weight | 0.0 LB |
| Max. Dynamic Pressure | 10,000 psi |
| Material | POM |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| I.D. | 3 in |
| Length | 2 1/4 in |
| Temperature Range [Max] | 210 °F |
| Max. Static Pressure | 20,000 psi |
| Weight | 0.0 LB |