- Inch
- 3 in Inner Diameter
- 3.18 in Outer Diameter
- 2 in Length
- POM Material
| Max. Static Pressure | 20,000 psi |
| I.D. | 3 in |
| Bore Type | Round Bore |
| Has Flange | No |
| O.D. | 3.18 in |
| Material | POM |
| Temperature Range [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Max. Dynamic Pressure | 10,000 psi |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Length | 2 in |
| Weight | 0.484 LB |

