- Inch
- 3.01 in Inner Diameter
- 0.38 in Length
- PTFE Material
| I.D. | 3.01 in |
| Material | PTFE |
| Inch/Metric | Inch |
| Max. Static Pressure | 36,000 psi |
| Temperature Range [Max] | 536 °F |
| Temperature Range [Min] | -328 °F |
| Max. Dynamic Pressure | 20,000 psi |
| Lubrication | Self-Lubricating |
| Length | 0.380 in |
| Weight | 46.0 LB |

