- Inch
- 2.75 in Inner Diameter
- 2.937 in Outer Diameter
- 2.25 in Length
- PTFE Material
| Temperature Range [Max] | 536 °F |
| Length | 2 1/4 in |
| Temperature Range [Min] | -328 °F |
| Material | PTFE |
| Max. Static Pressure | 36,000 psi |
| Max. Dynamic Pressure | 20,000 psi |
| Lubrication | Self-Lubricating |
| I.D. | 2 3/4 in |
| Inch/Metric | Inch |
| O.D. | 2.937 in |
| Weight | 0.0 LB |

