- Metric
- 40 mm Inner Diameter
- 20 mm Length
- Monometallic Material
| Inch/Metric | Metric |
| Length | 20.000 mm |
| Temperature Range [Min] | -40 °F |
| Lubrication | Self-Lubricating |
| Material | Monometallic |
| Temperature Range [Max] | 480 °F |
| Max. Dynamic Pressure | 6,000 psi |
| I.D. | 40 mm |
| Max. Static Pressure | 17,000 psi |
| Weight | 43.3 LB |

