- Metric
- 35 mm Inner Diameter
- 40 mm Outer Diameter
- 40 mm Length
- PTFE Material
| Max. Static Pressure | 30,000 psi |
| Lubrication | Self-Lubricating |
| O.D. | 40 mm |
| I.D. | 35 mm |
| Max. Dynamic Pressure | 20,000 psi |
| Inch/Metric | Metric |
| Length | 40.000 mm |
| Temperature Range [Max] | 320 °F |
| Temperature Range [Min] | -320 °F |
| Material | PTFE |
| Weight | 0.0 LB |

