- Inch
- 2 in Inner Diameter
- 2.19 in Outer Diameter
- 0.75 in Length
- POM Material
| Inch/Metric | Inch |
| Max. Static Pressure | 20,000 psi |
| Length | 3/4 in |
| Max. Dynamic Pressure | 10,000 psi |
| Temperature Range [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Material | POM |
| I.D. | 2 in |
| O.D. | 2.19 in |
| Weight | 55.0 LB |

