- Inch
- 2 in Inner Diameter
- 1 in Length
- PTFE Material
features
- DP4® anti-friction bushings offer good wear and low friction performance over a wide range of loads, speeds and temperatures in dry running conditions
- Very good performance in lubricated applications
- Good performance in greased applications
- Suitable for linear, oscillating and rotating movements
- Lead-free material compliant to EVL and RoHS specifications
- Compliant with the European Union's End of LifeVehicles (ELV) directive 2005/53/EC and RoHS regulation directive 2002/95/EC
| Lubrication | Self-Lubricating |
| Bore Type | Round Bore |
| Material | PTFE Based Metal Polymer |
| Length | 1 in |
| Has Flange | No |
| Max. Static Pressure | 36,000 psi |
| Max. Dynamic Pressure | 20,000 psi |
| I.D. | 2 in |
| Inch/Metric | Inch |
| O.D. [Max] | 2.1883 in |
| Temperature Range [Max] | 280 °F |
| O.D. [Min] | 2.1871 in |
| Temperature Range [Min] | -200 °F |
| Groove Type | No Groove |
| Weight | 0.177 LB |

