Skip to content Skip to navigation menu
GGB324040BP25

324040BP25

Self-Lubricating Metric BP25 Cylindrical Bushing
Item #102757511
  • Metric
  • 32 mm Inner Diameter
  • 40 mm Outer Diameter
  • 40 mm Length
  • Sintered Bronze Material
GGB324040BP25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 32 mm Inner Diameter
  • 40 mm Outer Diameter
  • 40 mm Length
  • Sintered Bronze Material
Temperature Range [Min] -290 °F
Max. Static Pressure 2,900 psi
Lubrication Self-Lubricating
Temperature Range [Max] 190 °F
Inch/Metric Metric
I.D. 32 mm
Material Sintered Bronze
Max. Dynamic Pressure 1,400 psi
O.D. 40 mm
Length 40.000 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison