Skip to content Skip to navigation menu
GGB304020GM-S1

304020GM-S1

Self-Lubricating Metric GAR-MAX® Cylindrical Bushing
Item #112189525
  • Metric
  • 30 mm Inner Diameter
  • 40 mm Outer Diameter
  • 20 mm Length
  • PTFE Material
GGB304020GM-S1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 30 mm Inner Diameter
  • 40 mm Outer Diameter
  • 20 mm Length
  • PTFE Material
Inch/Metric Metric
I.D. 30 mm
Lubrication Self-Lubricating
Max. Static Pressure 30,000 psi
Max. Dynamic Pressure 20,000 psi
Temperature Range [Max] 320 °F
Length 20.000 mm
Material PTFE
O.D. 40 mm
Temperature Range [Min] -320 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison