- Metric
- 25 mm Inner Diameter
- 30 mm Outer Diameter
- 15 mm Length
- PTFE Material
| O.D. | 30 mm |
| Lubrication | Self-Lubricating |
| Max. Static Pressure | 30,000 psi |
| Material | PTFE |
| Temperature Range [Max] | 320 °F |
| Length | 15.000 mm |
| Max. Dynamic Pressure | 20,000 psi |
| Temperature Range [Min] | -320 °F |
| Inch/Metric | Metric |
| I.D. | 25 mm |
| Weight | 0.013 LB |

