- Metric
- 25 mm Inner Diameter
- 28 mm Outer Diameter
- 25 mm Length
- PTFE Material
| I.D. | 25 mm |
| Max. Static Pressure | 36,000 psi |
| Temperature Range [Min] | -328 °F |
| Lubrication | Self-Lubricating |
| Material | PTFE |
| Temperature Range [Max] | 536 °F |
| Has Flange | No |
| Inch/Metric | Metric |
| O.D. | 28 mm |
| Length | 25.000 mm |
| Max. Dynamic Pressure | 20,000 psi |
| Weight | 25.5 LB |

