- Metric
- 20 mm Inner Diameter
- 25 mm Outer Diameter
- 8 mm Length
- PTFE Material
| Temperature Range [Max] | 400 °F |
| O.D. | 25 mm |
| Temperature Range [Min] | -320 °F |
| Inch/Metric | Metric |
| Material | PTFE |
| I.D. | 20 mm |
| Max. Dynamic Pressure | 20,000 psi |
| Lubrication | Self-Lubricating |
| Length | 8.000 mm |
| Max. Static Pressure | 20,000 psi |
| Weight | 0.006 LB |

