- 1 1/8 in ID x 1 1/4 in OD x 1 in Long
- DX™ Prelubricated Bushing
| Has Flange | No |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Material | DX™ Prelubricated |
| Length | 1 in |
| Temperature Range [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| I.D. | 1 1/8 in |
| O.D. | 1.25 in |
| Bore Type | Round Bore |
| Weight | 0.067 LB |

