- Inch
- 11.5 in Inner Diameter
- 11.687 in Outer Diameter
- 3 in Length
- PTFE Material
| O.D. | 11.687 in |
| Temperature Range [Max] | 536 °F |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Has Flange | No |
| I.D. | 11 1/2 in |
| Length | 3 in |
| Lubrication | Self-Lubricating |
| Material | PTFE |
| Max. Dynamic Pressure | 20,000 psi |
| Groove Type | No Groove |
| Temperature Range [Min] | -328 °F |
| Max. Static Pressure | 36,000 psi |
| Weight | 2.748 LB |

