Skip to content Skip to navigation menu
GGB182436BP25

182436BP25

Self-Lubricating Metric BP25 Cylindrical Bushing
Item #106072700
  • Metric
  • 18 mm Inner Diameter
  • 24 mm Outer Diameter
  • 36 mm Length
  • Sintered Bronze Material
GGB182436BP25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 18 mm Inner Diameter
  • 24 mm Outer Diameter
  • 36 mm Length
  • Sintered Bronze Material
O.D. 24 mm
Length 36.000 mm
Temperature Range [Min] -290 °F
Max. Static Pressure 2,900 psi
Material Sintered Bronze
Max. Dynamic Pressure 1,400 psi
Inch/Metric Metric
I.D. 18 mm
Temperature Range [Max] 190 °F
Lubrication Self-Lubricating
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison