- Metric
- 16 mm Inner Diameter
- 18 mm Outer Diameter
- 25 mm Length
- PTFE Material
| Inch/Metric | Metric |
| Length | 25.000 mm |
| Lubrication | Self-Lubricating |
| O.D. | 18 mm |
| Material | PTFE |
| I.D. | 16 mm |
| Temperature Range [Min] | -328 °F |
| Max. Static Pressure | 36,000 psi |
| Temperature Range [Max] | 536 °F |
| Max. Dynamic Pressure | 20,000 psi |
| Weight | 0.0 LB |

