- Inch
- 0.875 in Inner Diameter
- 1 in Outer Diameter
- 0.75 in Length
- POM Material
| Max. Static Pressure | 20,000 psi |
| Has Flange | No |
| Material | POM |
| Inch/Metric | Inch |
| I.D. | 7/8 in |
| O.D. | 1 in |
| Temperature Range [Min] | -40 °F |
| Max. Dynamic Pressure | 10,000 psi |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Length | 3/4 in |
| Temperature Range [Max] | 210 °F |
| Weight | 0.0 LB |

