| Length | 5 in |
| I.D. | 9 in |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Material | DU® Self-Lubricating |
| Groove Type | No Groove |
| Temperature Range [Max] | 536 °F |
| Has Flange | No |
| Temperature Range [Min] | -328 °F |
| Weight | 3.77 LB |
| Length | 5 in |
| I.D. | 9 in |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Material | DU® Self-Lubricating |
| Groove Type | No Groove |
| Temperature Range [Max] | 536 °F |
| Has Flange | No |
| Temperature Range [Min] | -328 °F |
| Weight | 3.77 LB |