- Metric
- 14 mm Inner Diameter
- 16 mm Outer Diameter
- 25 mm Length
- PPS Material
| Inch/Metric | Metric |
| O.D. | 16 mm |
| Lubrication | Self-Lubricating |
| Length | 25.000 mm |
| Temperature Range [Min] | -40 °F |
| Material | PPS |
| Max. Static Pressure | 12,000 psi |
| Temperature Range [Max] | 460 °F |
| I.D. | 14 mm |
| Weight | 0.0 LB |

