- Metric
- 140.31 mm Inner Diameter
- 60 mm Length
- PTFE Material
| Temperature Range [Min] | -328 °F |
| Max. Static Pressure | 36,000 psi |
| Max. Dynamic Pressure | 20,000 psi |
| Temperature Range [Max] | 536 °F |
| Length | 60.000 mm |
| I.D. | 140.31 mm |
| Material | PTFE |
| Inch/Metric | Metric |
| Lubrication | Self-Lubricating |
| Weight | 500.0 LB |

