- Inch
- 0.812 in Inner Diameter
- 0.937 in Outer Diameter
- 1.125 in Length
- PTFE Material
| I.D. | 0.812 in |
| Material | PTFE |
| Max. Static Pressure | 36,000 psi |
| Lubrication | Self-Lubricating |
| Has Flange | No |
| Temperature Range [Min] | -328 °F |
| Length | 1 1/8 in |
| Temperature Range [Max] | 536 °F |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Max. Dynamic Pressure | 20,000 psi |
| O.D. | 0.937 in |
| Groove Type | No Groove |
| Weight | 0.055 LB |

