| Groove Type | No Groove |
| Inch/Metric | Inch |
| Temperature Range [Max] | 536 °F |
| Length | 2 1/2 in |
| Bore Type | Round Bore |
| Has Flange | No |
| I.D. | 8 1/2 in |
| Material | DU® Self-Lubricating |
| Temperature Range [Min] | -328 °F |
| Weight | 1.78 LB |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Temperature Range [Max] | 536 °F |
| Length | 2 1/2 in |
| Bore Type | Round Bore |
| Has Flange | No |
| I.D. | 8 1/2 in |
| Material | DU® Self-Lubricating |
| Temperature Range [Min] | -328 °F |
| Weight | 1.78 LB |