- Inch
- 0.75 in Inner Diameter
- 0.875 in Outer Diameter
- 0.25 in Length
- PTFE Material
| Temperature Range [Max] | 536 °F |
| Has Flange | Yes |
| Groove Type | No Groove |
| Max. Static Pressure | 36,000 psi |
| Flange Thickness | 0.059 in |
| Temperature Range [Min] | -328 °F |
| Length | 1/4 in |
| Material | PTFE |
| Inch/Metric | Inch |
| Max. Dynamic Pressure | 20,000 psi |
| I.D. | 3/4 in |
| O.D. | 0.875 in |
| Lubrication | Self-Lubricating |
| Bore Type | Round Bore |
| Weight | 0.015 LB |

