- Inch
- 0.75 in Inner Diameter
- 0.875 in Outer Diameter
- 0.875 in Length
- PTFE Material
| O.D. | 0.875 in |
| I.D. | 3/4 in |
| Inch/Metric | Inch |
| Length | 7/8 in |
| Temperature Range [Min] | -328 °F |
| Material | PTFE |
| Temperature Range [Max] | 536 °F |
| Lubrication | Self-Lubricating |
| Max. Static Pressure | 36,000 psi |
| Max. Dynamic Pressure | 20,000 psi |
| Weight | 0.04 LB |

