Skip to content Skip to navigation menu
DU® Self-Lubricating Bearing

120DU60

DU® Self-Lubricating Bearing
Item #103333109
DU® Self-Lubricating Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Material DU® Self-Lubricating
Has Flange No
Length 3 3/4 in
Temperature Range [Max] 536 °F
Groove Type No Groove
Temperature Range [Min] -328 °F
I.D. 7 1/2 in
Bore Type Round Bore
Inch/Metric Inch
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison