- Inch
- 0.687 in Inner Diameter
- 0.781 in Outer Diameter
- 0.75 in Length
- PTFE Material
| I.D. | 0.687 in |
| Temperature Range [Max] | 536 °F |
| Max. Static Pressure | 36,000 psi |
| Inch/Metric | Inch |
| Lubrication | Self-Lubricating |
| Temperature Range [Min] | -328 °F |
| O.D. | 0.781 in |
| Material | PTFE |
| Length | 3/4 in |
| Max. Dynamic Pressure | 20,000 psi |
| Weight | 0.022 LB |

